References
Superseded Ref:857811
Mecaline:SPZ637E - 889649
Rubix:243A4529
Manufacturer :889649
EAN:3660338422027

Documents
Product details : MECALINE SPZ637 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 637 mm |
| Interior length | 600 mm |
| Outer length | 650 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
- In stock: Next day delivery
