GATES 942561800 ISO WEDGE BELT SPA1800E
VULCOPLUS wrapped, narrow section V-belt
See technical informationSee documentsReferences
Gates:SPA1800 VULCOPLUS
Rubix:1429661
Manufacturer :942561800
EAN:5414465175503




Documents
Product details : GATES 942561800 ISO WEDGE BELT SPA1800E
Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.
Strengths
•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Applications
High speed;high speed ratios or pulley diameters;industrial heavy-duty
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1800 mm |
| Interior length | 1755 mm |
| Outer length | 1818 mm |
| Thickness | 10 mm |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Usually arrives within 14 working days
