Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1432 SPA Wrapped Wedge Belt
MECALINE SPA1432 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1432
rubix:
200A4575
manufacturer :
857633
ean:
3660338128851
Technical specifications
Profile
spa
Pitch length
1432
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1432 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1432
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1437
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.70
excl. VAT
/
Each
£
9.24
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SPZ1312 DELTA NARROW 9624-61312 DELTA NARROW WEDGE BELT
OPTIBELT 8V 2800 1619000
OPTIBELT SPA 8327700 WEDGEBELT SPA ENV SPA832E
OPTIBELT 3V 900 RP 1521312
GATES 9625-61120 SPA1120 DELTA NARROW
OPTIBELT SPZ 2650 1729839
SPZ1937MC OPTI BELT
OPTIBELT SPB 2530 1778552
MECALINE SPC2360 WRAPPED WEDGE BELT 2.0
MECALINE SPB4000 WRAPPED WEDGE BELT 2.0
MECALINE SPB2180 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 29826002
MECALINE SPZ1420 SPZ Wrapped Wedge Belt
MECALINE SPB2020 SPB Wrapped Wedge Belt
GATES 9625-62307 SPA2307 DELTA NARROW