References
Mecaline:SPZ937E - 889672
Rubix:243A4551
Manufacturer :889672
EAN:3660338422256

Documents
Product details : MECALINE SPZ937 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 937 mm |
| Interior length | 900 mm |
| Outer length | 950 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- In stock: Next day delivery
