References
Superseded Ref:857652
Mecaline:SPA1757E - 889334
Rubix:243A4257
Manufacturer :889334
EAN:3660338418877

Documents
Product details : MECALINE SPA1757 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1757 mm |
| Interior length | 1712 mm |
| Outer length | 1775 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- In stock: Next day delivery
