Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1400 WRAPPED WEDGE BELT 2.0
MECALINE SPB1400 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB1400E - 889429
rubix:
243A4340
manufacturer :
889429
ean:
3660338419829
Technical specifications
Profile
spb
Pitch length
1400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1400 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
1400
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.57
excl. VAT
/
Each
£
17.48
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPAENV SPA 23327700
GATES WEDGEBELTSPZMCOG SPZ837MN SUPERHC MN
GATES 9624-60612 SPZ612 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 31506002
GATES 9625-61357 SPA1357 DELTA NARROW
GATES 9625-61187 SPA1187 DELTA NARROW
GATES 9331-00587 SUPER HC SPZ587
OPTIBELT SPA 3350 1694344
OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E
MECALINE SPA4250 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 19006002
GATES SUPER HC VBELT SPA1457 SUPERHC
GATES SUPER HC VBELT SPZ912 SUPERHC
GATES 9333-02482 SUPER HC SPA2482
MECALINE SPA1800 WRAPPED WEDGE BELT 2.0