Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC10000 WRAPPED WEDGE BELT 2.0
MECALINE SPC10000 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC10000E - 889507
rubix:
243A4404
manufacturer :
889507
ean:
3660338420603
Technical specifications
Profile
spc
Pitch length
10000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC10000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spc
Pitch length
10000
mm
Upper width
22
mm
Height
18
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.90
excl. VAT
/
Each
£
159.48
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Check our products from related categories
GATES 9333-01982 SPA1982 SUPERHC
GATES SUPER HC VBELT SPB1800 SUPERHC
OPTIBELT SPB 28406002 SPB2840REDPOWER
GATES SUPER HC VBELT SPZ662 SUPERHC
GATES SPZ1200MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1200MC
OPTIBELT SPA 2782 1678191
GATES 9624-61000 SPZ1000 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 13206002
OPTIBELT SPA 4500 1714712
GATES SUPER HC VBELT SPZ1000 SUPERHC
OPTIBELT SPB 2850 1658381
MECALINE SPA1457 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1700 SUPERHC
GATES 9627-63000 SPC3000 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 19876002