References
Gates:SPZ662 SUPERHC
Rubix:101A7153
Manufacturer :933100662
EAN:5412571075632

Product details : GATES 933100662 SUPER HC V-BELT SPZ662
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
V-belt SUPER HC GATES
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 662 mm |
| Interior length | 624 mm |
| Outer length | 675 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | super hc |
| Section | 10 mm |
| Shape of teeth | smooth (wrapped) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
- Usually arrives within 14 working days
