References
Gates:SPB1750 SUPERHC
Rubix:236A6642
Manufacturer :933901750
EAN:5414465665240



Documents
Product details : GATES 933901750 SUPER HC V-BELT SPB1750
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1750 mm |
| Interior length | 1750 mm |
| Outer length | 1772 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 24.73 excl. VAT
/ Each
£ 29.68 incl. VAT
- In stock: Next day delivery
