References
Superseded Ref:873645
Mecaline:SPC2800E - 889516
Rubix:243A4411
Manufacturer :889516
EAN:3660338420696

Documents
Product details : MECALINE SPC2800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2800 mm |
| Interior length | 2717 mm |
| Outer length | 2830 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 32.41 excl. VAT
/ Each
£ 38.89 incl. VAT
- In stock: Next day delivery
