References
WEG:11274781
Rubix:167A5296
Manufacturer :11274781

Documents
Product details : WEG 22K4P180B3IE3F3WE 12862500 11274781
A high efficiency product, which enhances productivity to generate maximum benefit for the customer. The W22 line has been designed to:
Significantly lower energy consumption.
Significantly lower energy consumption.
Strengths
Reduce noise and vibration levels with greater reliability
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Technical specifications
Attributes
| Power | 22 kW |
|---|---|
| Voltage | 690 V |
| Speed | 1500 rpm |
| Material | cast iron |
| Number of poles | 4 |
| Efficiency class | ie3 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 48 mm |
| Weight | 202 kg |
| Execution | w22 |
Show UNSPSC/ECL@SS
£ 1,666.11 excl. VAT
/ Each
£ 1,999.33 incl. VAT
- Usually arrives within 14 working days
