References
Esab:151574052
Rubix:113A5945

Product details : ESAB 2.4X175MMTUNLAN PK10 151574052
ESAB 0151574052 Tungsten Welding Electrode 1.5% Lanthanum 2.4mm x 175mm Gold Tip AC/DC
Strengths
Fine grain structure and annealling make them resistant to splitting and weld contamination.
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Length | 175 mm |
| Number of electrodes | 10 |
Show UNSPSC/ECL@SS
£ 59.29 excl. VAT
/ Each
£ 71.15 incl. VAT
- Usually arrives within 14 working days
