• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,514)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(174)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 4600404200 OK 46.00 4.0X450MM

ESAB 4600404200 OK 46.00 4.0X450MM

Electrode - Filler metals Esab

See technical information

References

Esab:4600404200
Rubix:80989824
EAN:7330129237142
brand logo
brand logo

Product details : ESAB 4600404200 OK 46.00 4.0X450MM


Technical specifications


Attributes
Length450 mm
Number of electrodes123
Show UNSPSC/ECL@SS
£ 440.21 excl. VAT
/ Each
£ 528.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WELDABILIT RO211225 ROD TIG 1.2MM X 2.5KG 316LSPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31ESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KGESAB 2.4X175MMTUNLAN PK10 151574052SPARTEX 856142 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 53WELDABILIT RO211625 ROD TIG 1.6MM X 2.5KG 316LWELDABILIT RA181650 ROD TIG A18 1.6MM X 5KGDRAPER 80886 SPARE RING FOR 78636 TORCHSPARTEX 853727 HIGH SAFETY ELECTRODE REPAIR DIM 2.0 X 300 CASE 85SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152WELDING RODS 3.25MM GOUGHING ESAB 21-03 IN 10.5KG CTNWELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KGESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMSSPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138WELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap