SPARTEX 853731 CAST IRON ELECTRODE TYPE REPAIR DIM 2.5 X 350 CASE 50
Cast electrode
See technical informationSee documentsReferences
Spartex:853731
Rubix:217A2360
EAN:3660338097539


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | ISO 1071-NORM: E C NIFE-CI 3 |
Documents
Product details : SPARTEX 853731 CAST IRON ELECTRODE TYPE REPAIR DIM 2.5 X 350 CASE 50
High nickel % graphite electrode for assembling spheroidal graphite cast iron, heterogeneous assemblies (grey cast iron on steel) and repairs of old lamellar cast iron. High mechanical properties, can be used as a sublayer for repairing old soiled cast iron..
Priming Voltage: =- ~40 V..
APPLICATIONS.
Housing, machine tool frames, pump bodies, manifolds, moulded parts... ISO Standard 1071: E C NiFe-CI 3
Priming Voltage: =- ~40 V..
APPLICATIONS.
Housing, machine tool frames, pump bodies, manifolds, moulded parts... ISO Standard 1071: E C NiFe-CI 3
Applications
• Housing, machine tool frames, pump bodies, manifolds, moulded parts
• ISO Standard 1071: E C NiFe-CI 3
• ISO Standard 1071: E C NiFe-CI 3
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | ISO 1071-NORM: E C NIFE-CI 3 |
| Length | 350 mm |
| Number of electrodes | 50 |
Show UNSPSC/ECL@SS
£ 139.34 excl. VAT
/ Each
£ 167.21 incl. VAT
- In stock: Next day delivery