References
Murex:4752253300
Rubix:093222


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Standard | ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A |
Product details : MUREX 4752253300 ELECTRODES VODEX 2.5MM CTN 15.9KG PK3
A high quality rutile electrode, specially designed for horizontal, vertical and overhead welding of mild steel plate and pipe.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Standard | ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A |
| Length | 350 mm |
Show UNSPSC/ECL@SS
£ 418.79 excl. VAT
/ Each
£ 502.55 incl. VAT
- Usually arrives within 14 working days