References
Parweld:707103
Rubix:092046
EAN:5055365322842
Documents
Product details : PARWELD 707103 TYPE 5 WELDING MIXER (ACE)
Designed to cope with the rigours of modern welding andfabrication environments. Easy adaption of the handle allows forwelding, cutting or heating.
Strengths
Cuts to 6" (150mm) with Acetylene
Cuts to 3⁄8" BSP Fitting
Solid forged handles gun drilled
Simple hand connections for changes from welding to cutting
Cuts to 3⁄8" BSP Fitting
Solid forged handles gun drilled
Simple hand connections for changes from welding to cutting
Technical specifications
Attributes
| Type | welding mixer |
|---|---|
| Gas | acetylene |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
- Usually arrives within 14 working days

