Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON FIXED PLATE 150MM 3000KG
NYLON FIXED PLATE 150MM 3000KG
NYLON FIXED PLATE 150MM 3000KG
References
bil castors & wheels:
BZQF150NYBJ/80
rubix:
377A3928
Technical specifications
Load capacity
3000
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : NYLON FIXED PLATE 150MM 3000KG
Fabricated Steel Fixed Castor
Top Plate Fixing
150mm White Nylon Wheel
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
3000
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.03
excl. VAT
/
Each
£
229.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
SPARTEX V40Q100PNRB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
NYLON SWIVEL PLATE 80MM 200KG
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05