POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
See technical informationReferences
BIL Castors & Wheels:BZH80NPBSWBM16X150
Rubix:377A4078
Product details : POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
Adjustable Height
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
80mm Red Polyurethane Tyred Wheel With White Nylon Centre
Roller Bearing
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
80mm Red Polyurethane Tyred Wheel With White Nylon Centre
Roller Bearing
Technical specifications
Attributes
| Load capacity | 210 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 65.41 excl. VAT
/ Each
£ 78.49 incl. VAT
- Usually arrives within 14 working days

