Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52Q200EAPJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q200EAPJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
References
spartex:
UK-V52Q200EAPJP05
rubix:
245A7141
Technical specifications
Load capacity
520
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V52Q200EAPJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 200MM CROWN TREAD POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING"
Technical specifications
Attributes
Load capacity
520
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.05
excl. VAT
/
Each
£
141.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
BLICKLE SWIVEL CASTOR LMDA-TPA75G
SPARTEX V40Q080GNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE PHN 150/20G CLASSIC THERMOSET WHEEL 150MM 267435
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 200KG
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE HTH 75X40/20-40K ROLLERS
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
NYLON SWIVEL PLATE BRAKED 100MM 250KG