Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
References
bil castors & wheels:
BZQ200PTBJSWB/50
rubix:
377A3972
Technical specifications
Load capacity
1100
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
1100
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.93
excl. VAT
/
Each
£
215.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SPARTEX V40Q125BNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
NYLON SWIVEL PLATE 200MM 3000KG
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
BLICKLE HD WHEEL SETH200/20K
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
NYLON SWIVEL PLATE BRAKE 80MM 200KG
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V361NY SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE