SPARTEX 2VFH100PTJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
Twinwheel fixed castor
See technical informationReferences
Spartex:UK-2VFH100PTJP06
Rubix:230A4323
Product details : SPARTEX 2VFH100PTJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING FIXED CASTOR
125MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 197.45 excl. VAT
/ Each
£ 236.94 incl. VAT
- Usually arrives within 14 working days
Load capacity
500 kg

