Stainless steel swivel castor, with bolt hole fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey
Load capacity | 375 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 30 mm |
Bracket: LEXR series
Wheel: POEV series
Logistic Weight | 1119 g |
---|---|
Load capacity | 375 kg |
Wheel diameter | 125 mm |
Wheel width | 30 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
30 mm |
Usually arrives within 14 working days