References
Mascot:00517-620-01-XL
Rubix:2521077
EAN:5708628171052

Product details : MASCOT 00517 THULE WINTER BOILERSUIT NAVY XL
BEARNYLON® is a water-repellent and extremely durable material. Pile lining in body and quilted lining in the legs and sleeves. Access to trousers underneath from both sides. Stretch fabric at the back provides extra freedom of movement. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 2460 g |
|---|---|
| Size | xl |
| Main material | cotton |
| Standard | OEKO-TEX® STANDARD 100 |
| Material | 60% cotton/40% nylon |
| Water resistance | yes |
| Colour | navy |
Show UNSPSC/ECL@SS
£ 148.45 excl. VAT
/ Each
£ 178.14 incl. VAT
- Usually arrives within 14 working days
