HELLYHAN 77120_369-M ALNA 2.0 CONS VEST YELLOW/EBONY M
ALNA 2.0 HI VIS CONSTRUCTION VEST
See technical informationReferences
Helly Hansen:77120_369-M
Rubix:366A9966
Manufacturer :77120_369-M
EAN:7040056755236






Product details : HELLYHAN 77120_369-M ALNA 2.0 CONS VEST YELLOW/EBONY M
With 2 -way stretch fabric, an expandable front for improved movement and a multitude of features coupled with an improved fit and heat transfer reflectives the Alna 2.0 Construction Vest is a great option for staying visible and safe. 2-way stretch fabric. No shoulder seams. YKK® front zipper. Expandable front for improved movement. Possibility to use over winter jackets. Opening at back for harness.
EN ISO 20471 : 2013 Class 1
EN ISO 20471 : 2013 Class 1
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | cotton/polyester |
| Standard | EN ISO 20471:2013 CLASSE 1 |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
Size
m
