MASCOT 14119 VENTURA WINTER BOILERSUIT DNAVY 3XL


Winter boilersuit Ventura dark navy

References
mascot:14119-194-010-3XL
rubix:385A1752
ean:5711074191802
Winter overalls Ventura 14119-194-010 / 3XL
brand logo
Technical specifications
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 14119 VENTURA WINTER BOILERSUIT DNAVY 3XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight3380 g
Size3xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 267.42 excl. VAT
/ Each
£ 320.90 incl. VAT
  • Usually arrives within 14 working days