MASCOT 14119 VENTURA WINTER BOILERSUIT BLACK 4XL
Winter boilersuit Ventura Black
See technical informationReferences
Mascot:14119-194-09-4XL
Rubix:385A1760
EAN:5711074191598

Product details : MASCOT 14119 VENTURA WINTER BOILERSUIT BLACK 4XL
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Standard | EN 343 3/1 ; EN 342 3/WP (2,08 CLO) |
| Material | 100% polyester |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 351.25 excl. VAT
/ Each
£ 421.50 incl. VAT
- Usually arrives within 14 working days
