MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL XL


Winter boilersuit Tombos yellow

References
mascot:11119-880-17-XL
rubix:152A5606
ean:5707209899163
Winter overalls Tombos 11119-880-17 / XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizexl
Class EN204713
See all Specifications

Product details : MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Access to trousers underneath from both sides. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight3000 g
Colouryellow
Sizexl
Class EN204713
Main materialpolyester
Grammage240 g/m²
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 284.08 excl. VAT
/ Each
£ 340.90 incl. VAT
  • Delivery usually within ( 8 ) days