MASCOT 50103 HARTBERG RAIN BIB & BRACE HV ORG XL

Rain bib & brace Hartberg orange

See technical information

References

Mascot:50103-814-14-XL
Rubix:230A1849
EAN:5707209386281
Rain suit Hartberg 50103-814-14 / XL
brand logo
brand logo

Technical specifications

Colourorange
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 50103 HARTBERG RAIN BIB & BRACE HV ORG XL


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Adjustable fabric straps, with short strong elastic. Button adjustment on the sides for use when changing layers underneath. Press studs at side and foot so it can be easily pulled over boots.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight640 g
Colourorange
Sizexl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material70% polyester/30% polyurethane
Grammage195 g/m²
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size