References
Mascot:11119-880-14-3XL
Rubix:80449860
EAN:5707209898920

Product details : MASCOT 11119 TOMBOS WINTER BOILERSUIT HV ORG 3XL
Fluorescent with vertical and horizontal reflective tapes. Double stitched seams on leg and crotch. Pile lining in body. Lining of quilt in legs and sleeves. Fastening with two way zip, storm flap and press studs. Chest pockets with flap with hook and loop band fastening. Phone chest pocket with zip. D-ring. Pen pocket. Front pockets with storm flap. Inner pocket - one with zip and one with hook and loop band. Back pockets with reinforcement, flap and hook and loop band fastening. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Zip with storm flap on outerside of lower legs. Rib (hidden in storm flap) and press stud fastening at cuffs.
Strengths
•Breathable, wind and waterproof MASCOTEX® with taped seams
•Detachable lined hood with adjustable elastic drawstring
•Stretch fabric at the back provides extra freedom of movement
•Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots
•Detachable lined hood with adjustable elastic drawstring
•Stretch fabric at the back provides extra freedom of movement
•Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots
Technical specifications
Attributes
| Logistic Weight | 3200 g |
|---|---|
| Colour | orange |
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (mascotex®) |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 327.43 excl. VAT
/ Each
£ 392.92 incl. VAT
- Usually arrives within 14 working days
