MASCOT 10090 LOUISVILLE WINTER TROUSERS BLACK S
Winter trousers Louisville Black
See technical informationReferences
Mascot:10090-194-09-S
Rubix:385A2686
EAN:5707209840721

Product details : MASCOT 10090 LOUISVILLE WINTER TROUSERS BLACK S
Breathable, wind and waterproof with taped seams. Higher back provides both support and warmth. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Colour | black |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 111.88 excl. VAT
/ Each
£ 134.26 incl. VAT
- Usually arrives within 14 working days
