MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE 2XL

Thermal trousers Winnipegs white

See technical information

References

Mascot:13578-707-06-2XL
Rubix:379A8878
EAN:5711074103645
Thermopants Winnipeg 13578-707-06 / 2XL

Technical specifications

Colourwhite
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE 2XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Elastic at the waist. Press stud adjustment at foot. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight640 g
Colourwhite
Size2xl
Main materialpolyester
Secondary colourno secondary color
Grammage370 g/m²
Material100% polyester
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
  • Usually arrives within 14 working days

Size