SIMRIT 40422095 FREUDENBERG SEAL


Single acting

References
freudenberg sealing technologies:PU6 30 X 38,60 X 6,50 X 4,30 95 AU V149
rubix:252A5804
manufacturer :40422095
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter38.6 mm
Height6.5 mm
See all Specifications

Product details : SIMRIT 40422095 FREUDENBERG SEAL


Freudenberg's wiper PU 6 is a single-acting PUR wiper with static sealing edge on the outside diameter. The dirt wiper has bearing segments on the heel of the wiper and a lightly rounded wiper lip. The careful fitting is a prerequisite for the correct funciton of the Wiper PU 6. Generally, wipers can be quickly and easily fitted by defomring into a kidney shape.

Strengths

The wiper prevents from ingress of dirt and water spray via outside diameter. It reliably wipes away dirt and leaves a residual film of oil on the retracting rod. No twisting and pressure build-up between seal and wiper. It is highly wear-resistant.

Applications

The wiper can be used in mining, earth moving equipment, presses, injection moulding machines and support cylinders.

Technical specifications


Attributes
Logistic Weight3 g
Inner diameter30 mm
Outer diameter38.6 mm
Height6.5 mm
Executionpu6
Material95 au v142
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days