GPC WML02Z WIRE MESH STORAGE - DOUBLE SIDED UNIT 1130 X 1590 1890
Wire Mesh Storage Compartments - Double Sided Unit
See technical informationReferences
GPC Industries:WML02Z
Rubix:386A6834
Manufacturer :WML02Z

Product details : GPC WML02Z WIRE MESH STORAGE - DOUBLE SIDED UNIT 1130 X 1590 1890
- Strong & hard wearing
- Fully welded tubular mesh construction with a 50 x 50mm square mesh outer carcass & 25 x 25mm mesh shelves
- Fitted with hanging rail & 2 storage shelves per compartment as illustrated
- Produced with both floor & wall fixing points (fixings not supplied)
- Mobile unit has padlockable doors but padlock is not included
- Easy access for cleaning
- Contents can easily be visually inspected
- Forklift may be needed to unload these units
- Bespoke models can be made to your specification - please call for details
Technical specifications
Attributes
| Height | 1890 mm |
|---|---|
| Width | 1590 mm |
| Depth | 1130 mm |
Show UNSPSC/ECL@SS
£ 3,377.06 excl. VAT
/ Each
£ 4,052.47 incl. VAT
- Delivery usually within ( 16 ) days
