SMC ZPT32BS-A6 VERTICAL ENTRY VACUUM PAD
With Lock Ring - ZPT (B)
See technical informationSee documentsReferences
SMC:ZPT32BS-A6
Rubix:394A2648
Manufacturer :ZPT32BS-A6
EAN:3618036449105

Documents
Product details : SMC ZPT32BS-A6 VERTICAL ENTRY VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 32 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- Usually arrives within 14 working days