SMC ZP3E-50BMS VACUUM PAD


Mark-free with Groove - ZP3E

References
smc:ZP3E-50BMS
rubix:394A1194
manufacturer :ZP3E-50BMS
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter50 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3E-50BMS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Bellows Type with Groove Material: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter50 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter54 mm
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days