Withdrawal sleeve
Inner diameter | 160 mm |
---|---|
Male thread | M190x3 |
Width | 146 mm |
Logistics dimensions (L x W x H) | 146x190x190 mm |
---|---|
Logistic Weight | 5270 g |
Inner diameter | 160 mm |
Male thread | M190x3 |
Width | 146 mm |
Series | AH |
Material | Steel |
Outer diameter | 190 mm |
Usually arrives within 14 working days