References
SKF:AHX 2312
Rubix:105A2503
Manufacturer :164
EAN:7316577013262

Product details : SKF WITHDRAWAL SLEEVE AHX 2312
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 55 mm |
| Male thread | m65x2 |
| Width | 58 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 77.66 excl. VAT
/ Each
£ 93.19 incl. VAT
- Delivery usually within ( 3 ) days
