References
AKN from MECALINE:AHX2315G-AKN
Rubix:239A0342
Manufacturer :890547
EAN:4055953193466



Documents
Product details : AHX2315G-AKN WITHDRAWAL SLEEVE AHX 2315 G
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Male thread | m 80x2 |
| Width | 68 mm |
| Outer diameter | 75 mm |
| Series | ahx23 |
| Material | steel |
| Weight | 0.53 kg |
Show UNSPSC/ECL@SS
£ 87.74 excl. VAT
/ Each
£ 105.29 incl. VAT
- Usually arrives within 14 working days
