References
SKF:AH 24030
Rubix:105A2350
Manufacturer :82
EAN:7316577009784

Product details : SKF WITHDRAWAL SLEEVE AH 24030
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x155x155 mm |
|---|---|
| Logistic Weight | 1040 g |
| Inner diameter | 145 mm |
| Male thread | m 155x3 |
| Width | 90 mm |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 402.14 excl. VAT
/ Each
£ 482.57 incl. VAT
- Delivery usually within ( 3 ) days
