AH24124-AKN WITHDRAWAL SLEEVE AH 24124


WITHDRAWAL SLEEVES

References
akn from mecaline:AH24124-AKN
rubix:239A0264
manufacturer :890503
ean:4055953011654
brand logo
brand logo
Technical specifications
Inner diameter115 mm
Male threadM 130x2
Width93 mm
See all Specifications

Product details : AH24124-AKN WITHDRAWAL SLEEVE AH 24124


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter115 mm
Male threadM 130x2
Width93 mm
SeriesAH241
MaterialSteel
Outer diameter120 mm
Weight1 kg
Show UNSPSC/ECL@SS
£ 210.03 excl. VAT
/ Each
£ 252.04 incl. VAT
  • Usually arrives within 14 working days