AH3264-AKN WITHDRAWAL SLEEVE AH 3264

WITHDRAWAL SLEEVES

See technical informationSee documents
References
AKN from MECALINE:AH3264-AKN
Rubix:239A0332
Manufacturer :891235
EAN:4055953013191
brand logo
Technical specifications
Inner diameter300 mm
Male threadtr 350x5
Width246 mm
See all Specifications
Documents

Product details : AH3264-AKN WITHDRAWAL SLEEVE AH 3264


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter300 mm
Male threadtr 350x5
Width246 mm
Outer diameter320 mm
Seriesah32
Materialsteel
Weight30.6 kg
Show UNSPSC/ECL@SS
£ 2,800.91 excl. VAT
/ Each
£ 3,361.09 incl. VAT
  • Usually arrives within 14 working days