Withdrawal Sleeve
Inner diameter | 200 mm |
---|---|
Male thread | Tr 230x4 |
Width | 170 mm |
Logistics dimensions (L x W x H) | 170x230x230 mm |
---|---|
Logistic Weight | 9143,6 g |
Inner diameter | 200 mm |
Male thread | Tr 230x4 |
Width | 170 mm |
Outer diameter | 230 mm |
Usually arrives within 14 working days