Withdrawal sleeve
Inner diameter | 200 mm |
---|---|
Male thread | Tr240X4 |
Width | 181 mm |
Logistics dimensions (L x W x H) | 181x240x240 mm |
---|---|
Logistic Weight | 13700 g |
Inner diameter | 200 mm |
Male thread | Tr240X4 |
Width | 181 mm |
Series | AH..-H |
Material | Steel |
Outer diameter | 240 mm |
Usually arrives within 14 working days