Withdrawal sleeve SNR
Inner diameter | 180 mm |
---|---|
Width | 200 mm |
Logistics dimensions (L x W x H) | 225x225x155 mm |
---|---|
Logistic Weight | 6005 g |
Inner diameter | 180 mm |
Width | 200 mm |
Series | AH2300 |
Outer diameter | 190 mm |
Weight | 6.09 kg |
Usually arrives within 14 working days