References
AKN from MECALINE:AHX312-AKN
Rubix:239A0369
Manufacturer :890569
EAN:4055953012941

Documents
Product details : AHX312-AKN WITHDRAWAL SLEEVE AHX 312
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Male thread | m 65x2 |
| Width | 40 mm |
| Outer diameter | 60 mm |
| Series | ahx3 |
| Material | steel |
| Weight | 0.19 kg |
Show UNSPSC/ECL@SS
£ 69.98 excl. VAT
/ Each
£ 83.98 incl. VAT
- Usually arrives within 14 working days
