AH2312-AKN WITHDRAWAL SLEEVE AH 2312


WITHDRAWAL SLEEVES

References
akn from mecaline:AH2312-AKN
rubix:239A0226
manufacturer :891415
ean:4055953013290
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Male threadm 70x2
Width57 mm
See all Specifications

Product details : AH2312-AKN WITHDRAWAL SLEEVE AH 2312


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter55 mm
Male threadm 70x2
Width57 mm
Seriesah23
Materialsteel
Outer diameter60 mm
Weight0.34 kg
Show UNSPSC/ECL@SS
£ 51.63 excl. VAT
/ Each
£ 61.96 incl. VAT
  • Usually arrives within 14 working days