Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 3228 G
SKF WITHDRAWAL SLEEVE AHX 3228 G
Tapered Sleeve
References
skf:
AHX 3228 G
rubix:
105A2500
manufacturer :
96335
ean:
7316570529623
Technical specifications
Inner diameter
135
mm
Male thread
m 150x2
Width
104
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 3228 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistics dimensions (L x W x H)
104
x
155
x
155
mm
Logistic Weight
1684,1
g
Inner diameter
135
mm
Male thread
m 150x2
Width
104
mm
Outer diameter
155
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.41
excl. VAT
/
Each
£
319.69
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AH 2238 G
SKF AOH241/500 SINGLE CARTON SPHERICAL ROLLER BEARING
AH2316-AKN WITHDRAWAL SLEEVE AH 2316
SNR AH2338G ACCESSORIES
AH2348-AKN WITHDRAWAL SLEEVE AH 2348
SKF WITHDRAWAL SLEEVE AH 3032
SKF WITHDRAWAL SLEEVE AHX 2326 G
SKF WITHDRAWAL SLEEVE AHX 2310
AOH3260-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3260
SNR AOH3060 ACCESSORIES
AH24036-AKN WITHDRAWAL SLEEVE AH 24036
SNR AOH3168G ACCESSORIES
AHX3228-AKN WITHDRAWAL SLEEVE AHX 3228
SKF WITHDRAWAL SLEEVE AH 3138 G
SKF WITHDRAWAL SLEEVE AOH 3052