Withdrawal sleeve
Inner diameter | 105 mm |
---|---|
Male thread | M120x2 |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x120x120 mm |
---|---|
Logistic Weight | 1040 g |
Inner diameter | 105 mm |
Male thread | M120x2 |
Width | 82 mm |
Series | AH |
Material | Steel |
Outer diameter | 120 mm |
Usually arrives within 14 working days