Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
Wolf garten ewm multi change 35cm window washer
References
wolf-garten:
EWM
rubix:
169A8598
ean:
4008423878486
Product details
Technical specifications
Product details : WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
Broad washer with integrated swivel joint and variable adjustment. Adjustable through 110 degrees. Removable, washable mop head
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.78
excl. VAT
/
Each
£
32.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
VIKAN 71702 SQUEEGEE ULTRA HYGIENE 700MM GREEN
VIKAN 71609 BLK ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 77526 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40112 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
HILLBRUSH PLSB60Y 600MM ULTRA HYGIENIC SQUEEGEE YELLOW
VIKAN 40516 YEL HAND SCRAPER FLEXIBLE 165MM
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
VIKAN 77524 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
VIKAN 77124 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40606 YEL HAND SCRAPER 75MM
VIKAN 70143 BLU MIXER WHOLES METAL DETECTABLE OD31MM 1200MM