Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Hoe
WOLF GARTEN SHM MULTI-CHANGE SWOE STYLE HOE
WOLF GARTEN SHM MULTI-CHANGE SWOE STYLE HOE
Wolf garten shm multi change 12cm swoe style hoe
References
wolf-garten:
SHM
rubix:
170A0504
ean:
4008423878202
Technical specifications
Length
350
mm
Width
135
mm
Product details
Technical specifications
Product details : WOLF GARTEN SHM MULTI-CHANGE SWOE STYLE HOE
Ideal for weeding around and behind plants in tight situations. Push and pull action severing weeds from their roots
Technical specifications
Attributes
Length
350
mm
Width
135
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.66
excl. VAT
/
Each
£
19.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WOLF GARTEN HWM15 MULTI-CHANGE DRAW HOE 15CM
SPEAR & JACKSON ELEMENTS DRAW HOE
SILVERLINE 186817 1350 DUTCH HOE
SPEAR & JACKSON ELEMENTS DUTCH HOE
WOLF GARTEN DHM MULTI-CHANGE DUTCH HOE
WOLF GARTEN HUM10 MULTI-CHANGE SMALL DRAW HOE 10CM
SPEAR & JACKSON NEVERBEND STAINLESS STEEL DUTCH HOE
SPEAR & JACKSON NEVERBEND CARBON DUTCH HOE
NEILL NEVERBEND STAINLESS STEEL BORDER FORK
WOLF GARTEN ZMI15 142CM ALUMINIUM HANDLE
WOLF GARTEN HWM15 MULTI-CHANGE DRAW HOE 15CM
WOLF GARTEN ZM170 170CM WOODEN HANDLE
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
ROEBUCK 250BH HOUSEHOLD SHOVEL